Zoro Homepage

Fuse Holders, 1 Poles, 600V AC/DC Volt Rating

  • Mfr # GPM-SRR

  • Zoro # G9037660


product price: $32.26
/ea

Key Features

Series
GPM
Number of Poles
1
Voltage Rating
600V AC/DC
Connector Type
Quick Connect
Mounting Style
Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPM-SRR
Zoro #
G9037660
UPC #
782001674311
Country of Origin
Mexico

Dimensions

Length
1.13 in
Height
2.42 in
Width
1.13 in
Mounting Hole Dia.
1-1/64 in
Body Length
2.42 in

Details

Item
Fuse Holders
Series
GPM
Number of Poles
1
Voltage Rating
600V AC/DC
Connector Type
Quick Connect
Mounting Style
Panel
Visual Indication
Non-Indicating
Body Material
Thermoplastic
Short Circuit Current (KA)
100 kA
Max. Operating Temp.
80 deg C
Frequency Range (Hz)
50/60 Hz
APPROVALS & STANDARDS
UL Recognized, guide IZLT2, File E52283; CSA Certified - C22.2, class 6225, File 32169
Fuse Installation Method
Clip-in
Fits Fuse Block Style
Non-Rejection
For Fuse Class
CC
Amps AC
30 A

Description

CC PANEL MT FH 600V 30A SRR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.