Zoro Homepage

Fuse Holders, 600V AC/DC Volt Rating, 1 Poles, Quick Connect

  • Mfr # GPM-WT

  • Zoro # G9035192


product price: $28.00
/ea

Key Features

Series
GPM
Number of Poles
1
Voltage Rating
600V AC/DC
Connector Type
Quick Connect
Mounting Style
Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPM-WT
Zoro #
G9035192
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2.42 in
Length
1.13 in
Width
1.13 in
For Fuse Size
1-1/2 in L x 13/32 in dia
Mounting Hole Dia.
1-1/64 in

Details

Item
Fuse Holders
Series
GPM
Number of Poles
1
Voltage Rating
600V AC/DC
Connector Type
Quick Connect
Mounting Style
Panel
Visual Indication
Non-Indicating
Body Material
Thermoplastic
Frequency Range (Hz)
50/60 Hz
Max. Operating Temp.
80 deg C
Short Circuit Current (KA)
100 kA
APPROVALS & STANDARDS
UL Recognized, guide IZLT2, File E52283; CSA Certified - C22.2, class 6225, File 32169
Fuse Installation Method
Clip-in
Fits Fuse Block Style
Non-Rejection
Fits Fuse Type
Midget
UL Class
CC

Description

Fuse 600V 10A 1 3/8x13/32

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.