Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Link, B22 Series, 100A, Time-Delay, 690V AC, Square

  • Mfr # B228460

  • Zoro # G9041063


product price: $41.16
/ea

Key Features

Series
B22
Amps
100A
Speed
Time-Delay
AC Voltage Rating
690V AC
DC Voltage Rating
250V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B228460
Zoro #
G9041063
UPC #
8430399025568
Country of Origin
Hungary

Dimensions

Diameter
1.18 in
Length
3.09 in

Details

Item
Fuse Link
Series
B22
Amps
100A
Speed
Time-Delay
AC Voltage Rating
690V AC
DC Voltage Rating
250V DC
Body Style
Square
Visual Indication
Indicating
Body Material
Ceramic
Fuse Speed
gG
Fuse Amps
100A
Fuse Voltage Rating
690V
Mounting
Clip
Speed Characteristic
gG
Power Dissipation At Rated Current Value
7.5 W
Rated Voltage Ac Iec
690 V
Connection Terminal Material
Silver-Plated Copper
Ampere Rating
100 A
Rated Voltage Dc Iec
250 V
Body Insulating Material
Ceramic
Interrupt Rating
80 kA

Description

NH Fuse -links 0 100A 690V GG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.