Zoro Homepage

Fuse Link, C21 Series, 35A, 500V AC, Square

  • Mfr # C211947

  • Zoro # G9041057


product price: $39.81
/ea

Key Features

Series
C21
Amps
35A
AC Voltage Rating
500V AC
DC Voltage Rating
250V DC
Body Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C211947
Zoro #
G9041057
UPC #
00086500083088
Country of Origin
Hungary

Dimensions

Length
3.09 in

Details

Item
Fuse Link
Series
C21
Amps
35A
AC Voltage Rating
500V AC
DC Voltage Rating
250V DC
Body Style
Square
Visual Indication
Indicating
Interrupt Rating
120kA
Body Material
Ceramic
Fuse Voltage Rating
500V
Fuse Amps
35A
Rated Voltage Ac Iec
500 V
Body Insulating Material
Ceramic
Rated Voltage Dc Iec
250 V
Mounting
Clip
Ampere Rating
35 A
Connection Terminal Material
Silver-Plated Copper
Power Dissipation At Rated Current Value
3 W
Speed Characteristic
gG

Description

NH Fuse -links 0 35A 500V GG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.