Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Link, P22 Series, 35A, Time-Delay, 690V AC, Square

  • Mfr # P228449

  • Zoro # G9041081


product price: $41.16
/ea

Key Features

Series
P22
Amps
35A
Speed
Time-Delay
AC Voltage Rating
690V AC
DC Voltage Rating
250V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P228449
Zoro #
G9041081
UPC #
4086500087730
Country of Origin
France

Dimensions

Length
3.09 in

Details

Item
Fuse Link
Series
P22
Amps
35A
Speed
Time-Delay
AC Voltage Rating
690V AC
DC Voltage Rating
250V DC
Body Style
Square
Visual Indication
Indicating
Body Material
Ceramic
Fuse Voltage Rating
690V
Fuse Amps
35A
Fuse Speed
gG
Rated Voltage Dc Iec
250 V
Connection Terminal Material
Silver-Plated Copper
Speed Characteristic
gG
Ampere Rating
35 A
Mounting
Clip
Power Dissipation At Rated Current Value
3 W
Body Insulating Material
Ceramic
Rated Voltage Ac Iec
690 V
Interrupt Rating
80 kA

Description

NH Fuse -links 0 35A 690V GG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.