Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Link, RL Series, 100A, Fast-Acting, 250V AC

  • Mfr # RL100

  • Zoro # G0906225


product price: $8.65
/ea
Sold in multiples of 2 for $17.30

Key Features

Series
RL
Speed
Fast-Acting
AC Voltage Rating
250V AC
DC Voltage Rating
Not Rated
Length
3.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL100
Zoro #
G0906225
UPC #
00068938730352
Country of Origin
Mexico

Dimensions

Length
3.03 in
Product Width
0.66 in

Details

Item
Fuse Link
Series
RL
Amps
100A
Speed
Fast-Acting
AC Voltage Rating
250V AC
DC Voltage Rating
Not Rated
Fuse Amps
100A
Class
H
Fuse Voltage Rating
250V
Fuse Class
Class H
Rated voltage AC UL
250 V
Ampere Rating
100 A
APPROVALS & STANDARDS
UL listed to standard 248-7 File E2137; CSA certified to standard C22.2 no. 248.7
Frequency
50/60 Hz
APPLICATIONS
General purpose loads where short circuits are 10,000 amperes or less
Interrupt Rating
10,000 amperes
Link Type
Class H

Description

RENEWABLE LINK 250V 100A RL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.