Zoro Homepage

Fuse Link, RL Series, 225A, Fast-Acting, 250V AC

  • Mfr # RL225

  • Zoro # G0906164


product price: $43.07
/ea

Key Features

Series
RL
Speed
Fast-Acting
AC Voltage Rating
250V AC
DC Voltage Rating
Not Rated
Length
3.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL225
Zoro #
G0906164
UPC #
00068938730512
Country of Origin
Mexico

Dimensions

Length
3.38 in
Product Width
1.05 in

Details

Item
Fuse Link
Series
RL
Amps
225A
Speed
Fast-Acting
AC Voltage Rating
250V AC
DC Voltage Rating
Not Rated
Class
H
Fuse Amps
225A
Fuse Voltage Rating
250V
Fuse Class
Class H
APPROVALS & STANDARDS
UL listed to standard 248-7 File E2137; CSA certified to standard C22.2 no. 248.7
Frequency
50/60 Hz
Ampere Rating
225 A
Rated voltage AC UL
250 V
APPLICATIONS
General purpose loads where short circuits are 10,000 amperes or less
Interrupt Rating
10,000 amperes
Link Type
Class H

Description

RENEWABLE LINK 250V 225A RL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.