Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Link, RLS Series, 60A, Fast-Acting, 600V AC

  • Mfr # RLS60

  • Zoro # G0906252


product price: $8.65
/ea
Sold in multiples of 2 for $17.30

Key Features

Series
RLS
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Length
5.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLS60
Zoro #
G0906252
UPC #
00809929571048
Country of Origin
Mexico

Dimensions

Length
5.94 in
Product Width
0.44 in

Details

Item
Fuse Link
Series
RLS
Amps
60A
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Class
H
Fuse Voltage Rating
600V
Fuse Amps
60A
Fuse Class
Class H
APPLICATIONS
General purpose loads where short circuits are 10,000 amperes or less
Rated voltage AC UL
600 V
APPROVALS & STANDARDS
UL listed to standard 248-7 File E2137; CSA certified to standard C22.2 no. 248.7
Ampere Rating
60 A
Frequency
50/60 Hz
Interrupt Rating
10,000 amperes
Link Type
Class H

Description

RENEWABLE LINK 600V 60A RLS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.