Fuse OTS, Class K5, Fast-Acting 600VAC 300VDC 2A Ferrule Amp-Trap, 10PK
- Mfr # OTS2
- Zoro # G916468021
product price:Â
$
261.99
/pk of 10, $26.20/ea
Free Shipping & Returns
Key Features
DC Voltage Rating
300V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OTS2
- Zoro #
- G916468021
- UPC #
- 782001700614
- Country of Origin
- Mexico
Details
- DC Voltage Rating
- 300V DC
- Item
- Fuse
Description
Fuse OTS - Class K5 - Fast-Acting 600VAC 300VDC 2A Ferrule Amp-Trap. One-Time OTS general purpose fuses provide low cost protection for feeder and branch-circuits serving lighting, heating, and other non-motor loads. OTS fuses will safely interrupt available short circuit currents up to 50,000 amperes in all ratings. OTS fuses are not rejection fuses and care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.