Medium-Voltage Fuse, A480R Series, R-Rated, 4800V AC, Cylindrical

  • Mfr # A480R2R-1

  • Zoro # G9035929


product price:  $968.41
/ea
Free Shipping & Returns

Key Features

Series
A480R
Speed
R-Rated
AC Voltage Rating
4800V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A480R2R-1
Zoro #
G9035929
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
3 in
Length
15.88 in
Product Height
3.00 in
Product Width
3.00 in

Details

Item
Medium-Voltage Fuse
Series
A480R
Speed
R-Rated
AC Voltage Rating
4800V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Visual Indication
Indicating
Interrupt Rating
65kA
Body Material
Epoxy
Equivalent Brand and Series
Bussmann JCL, Mersen A480R
Equivalent Series
A480R, JCL
Fuse Voltage Rating
4800V
Class
R-Rated
Fuse Speed
R-Rated
Storage Temp. Range
-25 to 80 °C
Operating Temp. Range
80 °C
Mounting
Clip
Connection Type
Ferrule
Connection Material
Silver-Plated Copper
Connection/Terminal Type
Ferrule
AC Max I.R./Breaking Capacity: I1
65 kA
Body/Insulating Material
Epoxy
APPROVALS & STANDARDS
Amp-Trap: UL File E93367; 9F60: UL File E191980
Rated voltage AC UL
4800 V
APPLICATIONS
Short circuit protection of medium voltage motors and motor controllers
Connection/Terminal Material
Silver-Plated Copper
Frequency
50/60 Hz

Description

Fuse 4800V R-RATED 2R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.