Zoro Homepage

Medium-Voltage Fuse, A480R Series, R-Rated, 4800V AC, Cylindrical

  • Mfr # A480R5R-1

  • Zoro # G9035877


product price: $1,476.59
/ea
Free Shipping & Returns

Key Features

Series
A480R
Speed
R-Rated
AC Voltage Rating
4800V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A480R5R-1
Zoro #
G9035877
UPC #
00782001800611
Country of Origin
Mexico

Dimensions

Diameter
3 in
Length
15.88 in
Product Height
3.00 in
Product Width
3.00 in

Description

Fuse 4800V R-RATED 5R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.