Zoro Homepage

Medium-Voltage Fuse, A072 Series, R-Rated, 7200V AC, Cylindrical

  • Mfr # A072F1D0R0-4R

  • Zoro # G9035938


product price: $1,234.70
/ea
Free Shipping & Returns

Key Features

Series
A072
Speed
R-Rated
AC Voltage Rating
7200V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A072F1D0R0-4R
Zoro #
G9035938
UPC #
00782001805081
Country of Origin
Mexico

Dimensions

Diameter
3 in
Length
15.88 in

Description

Fuse 7.2KV 4R R RATED FERRULE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.