Mersen
Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 60 to 100A Amp Range
Mfr # 162
Zoro # G9035247
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fuse Class H, K
- Max. Amps 100A
- Max. Voltage 600V AC
- Amp Range 60 to 100A
- Standards UL Listed Guide No.E105670 IZZR.E105670,CSA 6225-01 207417 Certified
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fork Term, Lkg, Vyl, Insulated, PK25 (EV10-10LFB-Q)
- RACO Conduit Outlet Body, LR Style, 2" Hub Sz (LR200)
- MERSEN Open Fuse Block, R UL Class, 2 Poles, 100A Amp Range, 250V AC/DC Volt Rating (21037R)
- HUBBELL PREMISE WIRING Connecting Block, 4.3 in L, 2.3 in W, PK10 (110CB4PR10)
- MERSEN Fuse Clip, 30A Max. Amps, 30A Amp Range (C08916P)
- MERSEN Fuse Clip, 60A Max. Amps, 30A/60A Amp Range (C08917P)
- MERSEN Fuse Clip, 30A Max. Amps, 30A Amp Range (SDC7)
- MERSEN Fuse Clip, 30A Max. Amps, 30A Amp Range (C08919P)
- MERSEN Fuse Clip, 60A Max. Amps, 60A Amp Range (C08918P)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 30A Amp Range (NO.263-R)
- SQUARE D Fuse Clip, Cntrl, Type T/E/TF 25-200V (9070SF41A)
- Mersen Fuse Reducers & Clips