Zoro Homepage

Fuse Reducer, H, K Fuse Class, 600A Max. Amps, 600V AC Max. Volts, 400 to 600A Amp Range

  • Mfr # 642

  • Zoro # G9039672


product price: $362.61
/ea
Free Shipping & Returns

Key Features

For Fuse Class
H, K
Max. Amps
600A
Max. Voltage
600V AC
Amp Range
400 to 600A
Standards
UL Listed Guide No.E105670 IZZR.E105670,CSA 6225-01 207417 Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642
Zoro #
G9039672
UPC #
00782001752316
Country of Origin
Mexico

Details

Item
Fuse Reducer
For Fuse Class
H, K
Max. Amps
600A
Max. Voltage
600V AC
Amp Range
400 to 600A
Standards
UL Listed Guide No.E105670 IZZR.E105670,CSA 6225-01 207417 Certified
Voltage Rating
250V AC/600V AC

Description

FUSE REDUCER PR 600-400A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.