Zoro Homepage

Fuse Reducer, R Fuse Class, 400A Max. Amps, 250V AC Max. Volts

  • Mfr # R422

  • Zoro # G9039587


product price: $329.27
/ea
Free Shipping & Returns

Key Features

For Fuse Class
R
Max. Amps
400A
Max. Voltage
250V AC
Fits Fuse Block Style
Rejection
Standards
UL Listed Guide No.E105670 IZZR.E105670,CSA 6225-01 207417 Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R422
Zoro #
G9039587
UPC #
00782001752422
Country of Origin
Mexico

Details

Item
Fuse Reducer
For Fuse Class
R
Max. Amps
400A
Max. Voltage
250V AC
Amp Range
200 to 400A
Fits Fuse Block Style
Rejection
Standards
UL Listed Guide No.E105670 IZZR.E105670,CSA 6225-01 207417 Certified
Voltage Rating
250V AC

Description

R FUSE REDUCER PR 200-400A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.