Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse, SMF Series, Time-Delay, 300 V AC

  • Mfr # SMF6/10

  • Zoro # G916498424


product price: $17.55
/ea
Sold in multiples of 5 for $87.75

Key Features

Fits Fuse Block Style
Non-Rejection
AC Voltage Rating
300 V AC
Standards
CSA Certified, UL E10480
Visual Indication
Non-Indicating
Speed
Time-Delay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMF6/10
Zoro #
G916498424
UPC #
-
Country of Origin
China

Dimensions

Overall Length
20 mm
Overall Diameter
5 mm
Diameter
5 mm
Length
20 mm

Details

Item
Fuse
Fits Fuse Block Style
Non-Rejection
AC Voltage Rating
300 V AC
Standards
CSA Certified, UL E10480
Visual Indication
Non-Indicating
Speed
Time-Delay
Body Style
Cylindrical
DC Voltage Rating
Not Rated
Series
SMF
Current
600 mA
Interrupt Rating - AC
10 kA

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.