Zoro Homepage
This item is Discontinued.
Mersen Fuse, Time Delay, 6.25A ATQR6-1/4

Fuse, Time Delay, 6.25A (Discontinued)

  • Mfr # ATQR6-1/4
  • Zoro # G0584842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATQR6-1/4
Zoro #
G0584842
UPC #
-
Country of Origin
Unknown

Details

Speed
Time Delay
Amps
6.25A
Item
Fuse
Fuse Speed
Time Delay
Fuse Amps
6.25A
Fuse Voltage Rating
600V

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.