Zoro Homepage

Fuse, Z08 Series, Fast-Acting, 250 V AC

  • Mfr # Z084317

  • Zoro # G816498432


product price: $25.99
/ea
Sold in multiples of 50 for $1,299.50

Key Features

DC Voltage Rating
Not Rated
AC Voltage Rating
250 V AC
Series
Z08
Body Style
Cylindrical
Speed
Fast-Acting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z084317
Zoro #
G816498432
UPC #
-
Country of Origin
France

Details

DC Voltage Rating
Not Rated
AC Voltage Rating
250 V AC
Series
Z08
Body Style
Cylindrical
Speed
Fast-Acting
Item
Fuse
Current
16 A
Amps
16A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.