Zoro Homepage

FuseBlockCover, 600VAC, 100A, 65A, R, K, H

  • Mfr # DFC-8

  • Zoro # G216497615


product price: $52.39
/ea
Sold in multiples of 3 for $157.17

Key Features

For Fuse Class
H, K, R
Visual Indication
Non-Indicating
Standards
CSA Certified Class 6228 File 70159, UL Listed Guide JDVS File E90426, UL Recognized Component Guide JDVS2 File E90426
Current - Minimum
65 A
Overall Width
39.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFC-8
Zoro #
G216497615
UPC #
782001753719
Country of Origin
China

Dimensions

Overall Width
39.4 mm
Overall Height
57.4 mm
Overall Length
268 mm

Details

For Fuse Class
H, K, R
Item
Fuse Block Cover
Visual Indication
Non-Indicating
Standards
CSA Certified Class 6228 File 70159, UL Listed Guide JDVS File E90426, UL Recognized Component Guide JDVS2 File E90426
Current - Minimum
65 A
AC Voltage Rating
600 V AC
Current - Maximum
100 A
Compatible Series
Dead Front Cover

Description

Covers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.