Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FuseBlockCover, 600VAC, 100A, 65A, SJ

  • Mfr # DFC-11

  • Zoro # G616497604


product price: $31.49
/ea
Sold in multiples of 3 for $94.47

Key Features

Visual Indication
Non-Indicating
Standards
CSA Certified Class 6228 File 70159, UL Listed Guide JDVS File E90426, UL Recognized Component Guide JDVS2 File E90426
For Fuse Class
J
Compatible Series
Dead Front Cover
Current - Maximum
100 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFC-11
Zoro #
G616497604
UPC #
782001391355
Country of Origin
China

Dimensions

Overall Length
140.2 mm
Overall Width
43.2 mm
Overall Height
52.1 mm

Details

Visual Indication
Non-Indicating
Item
Fuse Block Cover
Standards
CSA Certified Class 6228 File 70159, UL Listed Guide JDVS File E90426, UL Recognized Component Guide JDVS2 File E90426
For Fuse Class
J
Compatible Series
Dead Front Cover
Current - Maximum
100 A
AC Voltage Rating
600 V AC
Current - Minimum
65 A

Description

Covers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.