Zoro Homepage

FuseBlockCover, 600VAC, 30A, 0A, R, K, H

  • Mfr # DFC-2I

  • Zoro # G916497588


product price: $35.29
/ea
Sold in multiples of 3 for $105.87

Key Features

Visual Indication
Indicating
For Fuse Class
H, K, R
Standards
CSA Certified Class 6228 File 70159, UL Listed Guide JDVS File E90426, UL Recognized Component Guide JDVS2 File E90426
Overall Height
50 mm
Current - Maximum
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFC-2I
Zoro #
G916497588
UPC #
782001753740
Country of Origin
China

Dimensions

Overall Height
50 mm
Overall Width
34.3 mm
Overall Length
189.7 mm

Details

Visual Indication
Indicating
Item
Fuse Block Cover
For Fuse Class
H, K, R
Standards
CSA Certified Class 6228 File 70159, UL Listed Guide JDVS File E90426, UL Recognized Component Guide JDVS2 File E90426
Current - Maximum
30 A
Current - Minimum
0 A
AC Voltage Rating
600 V AC
Compatible Series
Dead Front Cover

Description

Covers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.