Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FuseBlockCover, 600VAC, 30A, 30A, J

  • Mfr # FBC60J30I

  • Zoro # G316497683


product price: $20.39
/ea
Sold in multiples of 10 for $203.90

Key Features

Standards
RoHS
Visual Indication
Indicating
For Fuse Class
J
Current - Maximum
30 A
Overall Height
46.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBC60J30I
Zoro #
G316497683
UPC #
782001505226
Country of Origin
Mexico

Dimensions

Overall Height
46.7 mm
Overall Length
95.2 mm
Overall Width
25.4 mm

Details

Standards
RoHS
Visual Indication
Indicating
For Fuse Class
J
Item
Fuse Block Cover
Current - Maximum
30 A
Compatible Series
Class J
AC Voltage Rating
600 V AC
Current - Minimum
30 A

Description

Covers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.