Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FuseBlockCover, 600VAC, 60A, 35A, R, K, H

  • Mfr # DFC-5

  • Zoro # G116497616


product price: $33.59
/ea
Sold in multiples of 3 for $100.77

Key Features

Standards
CSA Certified Class 6228 File 70159, UL Listed Guide JDVS File E90426, UL Recognized Component Guide JDVS2 File E90426
For Fuse Class
H, K, R
Visual Indication
Non-Indicating
Overall Width
34.3 mm
Compatible Series
Dead Front Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFC-5
Zoro #
G116497616
UPC #
782001753689
Country of Origin
China

Dimensions

Overall Width
34.3 mm
Overall Length
189.7 mm
Overall Height
55.1 mm

Details

Standards
CSA Certified Class 6228 File 70159, UL Listed Guide JDVS File E90426, UL Recognized Component Guide JDVS2 File E90426
For Fuse Class
H, K, R
Item
Fuse Block Cover
Visual Indication
Non-Indicating
Compatible Series
Dead Front Cover
Current - Maximum
60 A
AC Voltage Rating
600 V AC
Current - Minimum
35 A

Description

Covers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.