Zoro Homepage

FuseClip, 10mm, Silver-Plated, Copper, 32A

  • Mfr # Y098507

  • Zoro # G516497667


product price: $21.29
/ea
Sold in multiples of 1000 for $21,290.00

Key Features

Mounting Style
PCB
Material
Copper
Compatible Product Type
Cylindrical Fuses
Fits Fuse Diameter
10 mm
Finish
Silver-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y098507
Zoro #
G516497667
UPC #
3605340154566
Country of Origin
France

Dimensions

Fits Fuse Diameter
10 mm
Body Width
0.57 in
Body Length
0.59 in
Body Height
1.02 in

Details

Mounting Style
PCB
Item
Fuse Clip
Material
Copper
Compatible Product Type
Cylindrical Fuses
Finish
Silver-Plated
Standards
CE
Maximum Current
32 A

Description

Fuse Holders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.