Shop MERSEN
See all product information
Create Account
Fuses, 127 mm L, 750 V DC, 60 A
- Mfr # A100P60-4
- Zoro # G216498667
product price:Â
$
283.99
/ea
Sold in multiples of 5 for
$1,419.95
Free Shipping & Returns
Key Features
Series
A100P
AC Voltage Rating
1,000 V AC
DC Voltage Rating
750 V DC
Body Style
Blade
Body Material
Glass Fiber-Reinforced Melamine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A100P60-4
- Zoro #
- G216498667
- UPC #
- 782001949617
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 127 mm
- Overall Diameter
- 25.4 mm
- Bolt Hole Diameter
- 31/100 in
- Wire Rope Length
- 127 mm
- Length
- 127 mm
Details
- Series
- A100P
- AC Voltage Rating
- 1,000 V AC
- DC Voltage Rating
- 750 V DC
- Body Style
- Blade
- Body Material
- Glass Fiber-Reinforced Melamine
- Compatible Fuse Block Series
- P266G, P266L
- Item
- UL Class Fuse
- Standards
- RoHS
- Bolt Hole Center-to-Center Distance
- 4 31/100 in
- Current
- 60 A
- Interrupt Rating - AC
- 100 kA
- Interrupt Rating - DC
- 100 kA
- Visual Indication
- Non-Indicating
Description
Fuses
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.