Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuses, 145.3 mm L, 750 V DC, 300 A

  • Mfr # A100P300-4

  • Zoro # G616498649


product price: $1,293.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
1,000 V AC
Body Style
Bolt-On
Compatible Fuse Block Series
P266G, P266L
DC Voltage Rating
Not Rated
Body Material
Glass Fiber-Reinforced Melamine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A100P300-4
Zoro #
G616498649
UPC #
782001948450
Country of Origin
Mexico

Dimensions

Overall Length
5 23/32 in
Overall Diameter
2 in
Bolt Hole Diameter
41/100 in

Details

AC Voltage Rating
1,000 V AC
Body Style
Bolt-On
Compatible Fuse Block Series
P266G, P266L
DC Voltage Rating
Not Rated
Body Material
Glass Fiber-Reinforced Melamine
Standards
RoHS
Item
Fuses
Series
A100P
Current
300 A
Interrupt Rating - AC
200 kA
Bolt Hole Center-to-Center Distance
4 39/50 in

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.