Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuses, 1500VAC, 10 A, A150X

  • Mfr # A150X10-4

  • Zoro # G216498605


product price: $667.99
/ea
Free Shipping & Returns

Key Features

Series
A150X
AC Voltage Rating
1,500 V AC
DC Voltage Rating
Not Rated
Current
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A150X10-4
Zoro #
G216498605
UPC #
-
Country of Origin
Mexico

Details

Series
A150X
AC Voltage Rating
1,500 V AC
DC Voltage Rating
Not Rated
Item
Fuses
Current
10 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.