Zoro Homepage

Fuses, 450 A, 750V DC, FS

  • Mfr # FS9330515

  • Zoro # G816498555


product price: $1,452.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
Not Rated
DC Voltage Rating
750 V DC
Series
FS
Current
450 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS9330515
Zoro #
G816498555
UPC #
-
Country of Origin
Mexico

Details

Item
Fuses
AC Voltage Rating
Not Rated
DC Voltage Rating
750 V DC
Series
FS
Current
450 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.