Zoro Homepage

Fuses, 5PK

  • Mfr # GSC2/10

  • Zoro # G921849990


product price: $3.99
/pk 5, $0.80/ea

Key Features

AC Voltage Rating
250 V
Body Material
Glass / Ceramic
Diameter
0.2 in
Speed
Time-Delay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSC2/10
Zoro #
G921849990
UPC #
78200176569
Country of Origin
Mexico

Dimensions

Diameter
0.2 in

Details

AC Voltage Rating
250 V
Body Material
Glass / Ceramic
Amps
0.2A
Speed
Time-Delay

Description

5X20MM FUSE 250V 2/10A GSC

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.