Shop MERSEN
See all product information
Create Account
Fuses, 67.6 mm L, 150 V DC, 225 A
- Mfr # A15QS225-4
- Zoro # G516498626
product price:Â
$
226.99
/ea
Sold in multiples of 10 for $2,269.90
Free Shipping & Returns
Key Features
Series
A15QS
AC Voltage Rating
150V AC
DC Voltage Rating
150V DC
Body Style
Bolt-On
Body Material
Melamine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A15QS225-4
- Zoro #
- G516498626
- UPC #
- -
- Country of Origin
- Mexico
- Series
- A15QS
- AC Voltage Rating
- 150V AC
- DC Voltage Rating
- 150V DC
- Body Style
- Bolt-On
- Body Material
- Melamine
- Compatible Fuse Block Series
- 1SC375, 30311, P243D, P243G, U71006
- Item
- UL Class Fuse
- Standards
- RoHS
- Current
- 225 A
- Interrupt Rating - AC
- 50 kA
- Interrupt Rating - DC
- 50 kA
- Bolt Hole Center-to-Center Distance
- 2 19/100 in
- Visual Indication
- Non-Indicating
Description
Fuses
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.