Zoro Homepage

Fuses, 700VAC, Bolt-On, 25 A, A70QS

  • Mfr # A70QS25-22FI

  • Zoro # G516498534


product price: $209.99
/ea
Sold in multiples of 10 for $2,099.90
Free Shipping & Returns

Key Features

Standards
CSA File LR 12636, UL Recognized Component File E60314
AC Voltage Rating
700 V AC
Series
A70QS
Body Style
Bolt-On
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A70QS25-22FI
Zoro #
G516498534
UPC #
-
Country of Origin
Tunisia

Details

Standards
CSA File LR 12636, UL Recognized Component File E60314
AC Voltage Rating
700 V AC
Series
A70QS
Item
Fuses
Body Style
Bolt-On
DC Voltage Rating
Not Rated
Compatible Fuse Block Series
1SC375, FH70F3, P243C, P266A
Interrupt Rating - AC
200 kA
Current
25 A
Interrupt Rating - DC
100 kA

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.