Zoro Homepage

Fuses, 700VAC, Bolt-On, 8 A, A70QS

  • Mfr # A70QS8-14F

  • Zoro # G016498553


product price: $118.99
/ea
Sold in multiples of 10 for $1,189.90
Free Shipping & Returns

Key Features

Body Style
Bolt-On
Compatible Fuse Block Series
1SC375, FH70F3, P243C, P266A
Series
A70QS
DC Voltage Rating
Not Rated
Standards
CSA File LR 12636, UL Recognized Component File E60314
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A70QS8-14F
Zoro #
G016498553
UPC #
-
Country of Origin
Tunisia

Details

Body Style
Bolt-On
Compatible Fuse Block Series
1SC375, FH70F3, P243C, P266A
Series
A70QS
DC Voltage Rating
Not Rated
Standards
CSA File LR 12636, UL Recognized Component File E60314
Item
Fuses
AC Voltage Rating
700 V AC
Interrupt Rating - AC
200 kA
Current
8 A
Interrupt Rating - DC
100 kA

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.