Zoro Homepage

Fuses, A100P Series, 1,000 V AC, Indicating

  • Mfr # A100P50-4TI

  • Zoro # G916498684


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Body Style
Bolt-On
Body Material
Glass Fiber-Reinforced Melamine
Series
A100P
Standards
RoHS
Compatible Fuse Block Series
P266G, P266L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A100P50-4TI
Zoro #
G916498684
UPC #
782001948016
Country of Origin
Mexico

Dimensions

Overall Diameter
1 in
Bolt Hole Diameter
31/100 in
Overall Length
5 in

Details

Body Style
Bolt-On
Body Material
Glass Fiber-Reinforced Melamine
Series
A100P
Standards
RoHS
Compatible Fuse Block Series
P266G, P266L
AC Voltage Rating
1,000 V AC
Item
Fuses
Visual Indication
Indicating
DC Voltage Rating
Not Rated
Interrupt Rating - AC
200 kA
Current
50 A
Bolt Hole Center-to-Center Distance
4 31/100 in

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.