Zoro Homepage

Fuses, A30QS Series, 300 V AC, Indicating

  • Mfr # A30QS150-4IL

  • Zoro # G816498586


product price: $350.99
/ea
Sold in multiples of 5 for $1,754.95
Free Shipping & Returns

Key Features

Standards
RoHS
Visual Indication
Indicating
AC Voltage Rating
300 V AC
Body Material
Glass Fiber-Reinforced Melamine
Compatible Fuse Block Series
1SC375, 70316+US14, P243, P243G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30QS150-4IL
Zoro #
G816498586
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Diameter
1 23/32 in
Overall Length
3 1/8 in
Bolt Hole Diameter
31/100 in

Details

Standards
RoHS
Item
Fuses
Visual Indication
Indicating
AC Voltage Rating
300 V AC
Body Material
Glass Fiber-Reinforced Melamine
Compatible Fuse Block Series
1SC375, 70316+US14, P243, P243G
Body Style
Bolt-On
Series
A30QS
DC Voltage Rating
300 V DC
Interrupt Rating - AC
50 kA
Bolt Hole Center-to-Center Distance
2 11/25 in
Current
150 A
Interrupt Rating - DC
100 kA

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.