Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuses, A30QS Series, 300 V AC, Indicating

  • Mfr # A30QS4000-128IL

  • Zoro # G116498668


product price: $2,645.99
/ea
Free Shipping & Returns

Key Features

Visual Indication
Indicating
Standards
RoHS
Body Material
Glass Fiber-Reinforced Melamine
AC Voltage Rating
300 V AC
Compatible Fuse Block Series
1SC375, 70316+US14, P243, P243G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30QS4000-128IL
Zoro #
G116498668
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2 19/32 in
Overall Diameter
5 in
Bolt Hole Diameter
1 1/2 in

Details

Visual Indication
Indicating
Standards
RoHS
Body Material
Glass Fiber-Reinforced Melamine
AC Voltage Rating
300 V AC
Item
Fuses
Compatible Fuse Block Series
1SC375, 70316+US14, P243, P243G
Series
A30QS
Body Style
Bolt-On
DC Voltage Rating
300 V DC
Current
4 kA
Interrupt Rating - DC
100 kA
Interrupt Rating - AC
35 kA
Bolt Hole Center-to-Center Distance
3 3/4 in

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.