Zoro Homepage

Fuses, A30QS Series, 300 V AC, Indicating

  • Mfr # A30QS500-4IL

  • Zoro # G416498641


product price: $398.99
/ea
Sold in multiples of 5 for $1,994.95
Free Shipping & Returns

Key Features

AC Voltage Rating
300 V AC
DC Voltage Rating
300 V DC
Body Material
Glass Fiber-Reinforced Melamine
Compatible Fuse Block Series
1SC375, 70316+US14, P243, P243G
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30QS500-4IL
Zoro #
G416498641
UPC #
-
Country of Origin
Mexico

Dimensions

Bolt Hole Diameter
41/100 in
Overall Length
3 27/32 in
Overall Diameter
2 in

Details

AC Voltage Rating
300 V AC
DC Voltage Rating
300 V DC
Item
Fuses
Body Material
Glass Fiber-Reinforced Melamine
Compatible Fuse Block Series
1SC375, 70316+US14, P243, P243G
Visual Indication
Indicating
Body Style
Bolt-On
Standards
RoHS
Series
A30QS
Interrupt Rating - AC
63 kA
Bolt Hole Center-to-Center Distance
3 1/10 in
Interrupt Rating - DC
100 kA
Current
500 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.