Zoro Homepage

Fuses, A30QS Series, 300 V AC, Indicating

  • Mfr # A30QS700-4IL

  • Zoro # G616498625


product price: $398.99
/ea
Sold in multiples of 5 for $1,994.95
Free Shipping & Returns

Key Features

Body Material
Glass Fiber-Reinforced Melamine
Body Style
Bolt-On
Series
A30QS
Standards
RoHS
Compatible Fuse Block Series
1SC375, 70316+US14, P243, P243G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30QS700-4IL
Zoro #
G616498625
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Diameter
2 in
Bolt Hole Diameter
41/100 in
Overall Length
3 27/32 in

Details

Body Material
Glass Fiber-Reinforced Melamine
Body Style
Bolt-On
Series
A30QS
Item
Fuses
Standards
RoHS
Compatible Fuse Block Series
1SC375, 70316+US14, P243, P243G
DC Voltage Rating
300 V DC
AC Voltage Rating
300 V AC
Visual Indication
Indicating
Interrupt Rating - DC
100 kA
Interrupt Rating - AC
63 kA
Bolt Hole Center-to-Center Distance
3 1/10 in
Current
700 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.