Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuses

  • Mfr # A60X2000-128

  • Zoro # G321849897


product price: $1,601.99
/ea
Free Shipping & Returns

Key Features

Speed
High Speed
Amps
2000 A
Body Material
GMG
Interrupt Rating
50 kA
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A60X2000-128
Zoro #
G321849897
UPC #
78200194451
Country of Origin
Mexico

Dimensions

Length
4 in

Details

Speed
High Speed
Amps
2000 A
Body Material
GMG
Interrupt Rating
50 kA
AC Voltage Rating
600 V AC
Body Style
Bolt-In

Description

94451-FUSE,FORM 101

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.