Zoro Homepage

Fuses, A70P Series, 700 V AC, Indicating

  • Mfr # A70P225-4TA

  • Zoro # G616498656


product price: $679.99
/ea
Sold in multiples of 3 for $2,039.97
Free Shipping & Returns

Key Features

Body Style
Bolt-On
Visual Indication
Indicating
Series
A70P
AC Voltage Rating
700 V AC
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A70P225-4TA
Zoro #
G616498656
UPC #
-
Country of Origin
Mexico

Dimensions

Bolt Hole Diameter
41/100 in
Overall Diameter
2 in
Overall Length
5 3/32 in

Details

Body Style
Bolt-On
Visual Indication
Indicating
Series
A70P
AC Voltage Rating
700 V AC
Standards
RoHS
Item
Fuses
Body Material
Glass Fiber-Reinforced Melamine
DC Voltage Rating
650 V DC
Compatible Fuse Block Series
1SC375, 70316, P243C, P266A, P266F
Interrupt Rating - DC
100 kA
Current
225 A
Interrupt Rating - AC
65 kA
Bolt Hole Center-to-Center Distance
4 4/25 in

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.