Zoro Homepage

Fuses, A70QS Series, 700 V AC, Indicating

  • Mfr # A70QS175-4IL

  • Zoro # G616498540


product price: $633.99
/ea
Free Shipping & Returns

Key Features

Visual Indication
Indicating
AC Voltage Rating
700 V AC
Standards
RoHS
Body Style
Bolt-On
Series
A70QS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A70QS175-4IL
Zoro #
G616498540
UPC #
-
Country of Origin
Mexico

Dimensions

Bolt Hole Diameter
31/100 in
Overall Length
4 3/8 in
Overall Diameter
1 7/32 in

Details

Visual Indication
Indicating
AC Voltage Rating
700 V AC
Standards
RoHS
Body Style
Bolt-On
Series
A70QS
Body Material
Glass Fiber-Reinforced Melamine
Item
Fuses
Compatible Fuse Block Series
1SC375, FH70F3, P243C, P266A
DC Voltage Rating
700 V DC
Bolt Hole Center-to-Center Distance
3 69/100 in
Interrupt Rating - DC
100 kA
Interrupt Rating - AC
50 kA
Current
175 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.