Zoro Homepage

Fuses EA

  • Mfr # TR12RID

  • Zoro # G721849947


product price: $8.29
/ea

Key Features

Speed
Time Delay
Body Style
Ferrule
DC Voltage Rating
160 V
Body Material
PolyTube
AC Voltage Rating
250 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR12RID
Zoro #
G721849947
UPC #
78200141475
Country of Origin
Mexico

Dimensions

Length
2 in

Details

Speed
Time Delay
Body Style
Ferrule
DC Voltage Rating
160 V
Body Material
PolyTube
AC Voltage Rating
250 V
Interrupt Rating
200 kA
Amps
12 A

Description

250V 12A TD RK5 FUSE SMARTSPOT

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.