Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuses

  • Mfr # HP10J500

  • Zoro # G321849859


product price: $623.99
/ea
Free Shipping & Returns

Key Features

DC Voltage Rating
1000 V
Amps
500 A
Speed
gPV
Body Material
GMG
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP10J500
Zoro #
G321849859
UPC #
782001462819
Country of Origin
Mexico

Dimensions

Length
8 in

Details

DC Voltage Rating
1000 V
Amps
500 A
Speed
gPV
Body Material
GMG

Description

1000VDC 500A CLASS J PV FUSE

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.