Zoro Homepage

Fuses, Protistor Series, 1,250 V AC, 1,300 V AC, Indicating

  • Mfr # D300521

  • Zoro # G316498536


product price: $1,201.99
/ea
Sold in multiples of 3 for $3,605.97
Free Shipping & Returns

Key Features

Visual Indication
Indicating
DC Voltage Rating
Not Rated
Body Material
Ceramic
Body Style
Square
Standards
IEC, RoHS, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D300521
Zoro #
G316498536
UPC #
-
Country of Origin
Mexico

Dimensions

Case Size
71
Overall Length
74 mm
Overall Width
51 mm
Overall Depth
56.5 mm

Details

Visual Indication
Indicating
DC Voltage Rating
Not Rated
Body Material
Ceramic
Body Style
Square
Item
Fuses
Standards
IEC, RoHS, UL
AC Voltage Rating
1,250 V AC, 1,300 V AC
Series
Protistor
Current
400 A
Interrupt Rating - AC
126 kA

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.