Zoro Homepage

Fuses, Protistor Series, 1,250 V AC, 1,300 V AC, Indicating

  • Mfr # R300487

  • Zoro # G716498587


product price: $1,026.99
/ea
Sold in multiples of 3 for $3,080.97
Free Shipping & Returns

Key Features

Standards
IEC, UL
Body Material
Ceramic
AC Voltage Rating
1,250 V AC, 1,300 V AC
Series
Protistor
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R300487
Zoro #
G716498587
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
39.8 mm
Case Size
70
Overall Depth
49.5 mm
Overall Length
74 mm

Details

Standards
IEC, UL
Body Material
Ceramic
AC Voltage Rating
1,250 V AC, 1,300 V AC
Series
Protistor
Visual Indication
Indicating
DC Voltage Rating
Not Rated
Body Style
Square
Item
Fuses
Current
160 A
Interrupt Rating - AC
126 kA

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.