Zoro Homepage

Fuses, Protistor Series, 1,250 V AC, 1,300 V AC, Indicating

  • Mfr # R300510

  • Zoro # G216498582


product price: $1,551.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ceramic
DC Voltage Rating
Not Rated
Body Style
Square
Series
Protistor
AC Voltage Rating
1,250 V AC, 1,300 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R300510
Zoro #
G216498582
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
74 mm
Case Size
73
Overall Width
73 mm
Overall Depth
78.5 mm

Details

Item
Fuses
Body Material
Ceramic
DC Voltage Rating
Not Rated
Body Style
Square
Series
Protistor
AC Voltage Rating
1,250 V AC, 1,300 V AC
Standards
IEC, UL
Visual Indication
Indicating
Interrupt Rating - AC
126 kA
Current
700 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.