Zoro Homepage

Fuses, Protistor Series, 1,250 V AC, 1,300 V AC, Indicating

  • Mfr # S300511

  • Zoro # G316498581


product price: $1,186.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
1,250 V AC, 1,300 V AC
DC Voltage Rating
Not Rated
Series
Protistor
Body Style
Square
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S300511
Zoro #
G316498581
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
73 mm
Overall Depth
78.5 mm
Case Size
73
Overall Length
74 mm

Details

AC Voltage Rating
1,250 V AC, 1,300 V AC
DC Voltage Rating
Not Rated
Series
Protistor
Body Style
Square
Item
Fuses
Visual Indication
Indicating
Body Material
Ceramic
Standards
IEC, UL
Interrupt Rating - AC
126 kA
Current
800 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.