Zoro Homepage

Fuses, Protistor Series, 1,250 V AC, 1,300 V AC, Indicating

  • Mfr # S300557

  • Zoro # G216498575


product price: $1,107.99
/ea
Sold in multiples of 3 for $3,323.97
Free Shipping & Returns

Key Features

Series
Protistor
Standards
IEC, UL
Body Material
Ceramic
DC Voltage Rating
Not Rated
Body Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S300557
Zoro #
G216498575
UPC #
-
Country of Origin
Mexico

Dimensions

Bolt Hole Diameter
11 1/10 mm
Overall Length
133.4 mm
Overall Width
59 mm
Case Size
72
Overall Depth
63 mm

Details

Series
Protistor
Standards
IEC, UL
Body Material
Ceramic
DC Voltage Rating
Not Rated
Item
Fuses
Body Style
Square
AC Voltage Rating
1,250 V AC, 1,300 V AC
Visual Indication
Indicating
Interrupt Rating - AC
126 kA
Bolt Hole Center-to-Center Distance
100 2/5 mm
Current
400 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.