Zoro Homepage

Fuses, Protistor Series, 1,250 V AC, 1,300 V AC, Indicating

  • Mfr # T300512

  • Zoro # G416498559


product price: $1,539.99
/ea
Free Shipping & Returns

Key Features

Body Style
Square
AC Voltage Rating
1,250 V AC, 1,300 V AC
Series
Protistor
Standards
IEC, UL
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T300512
Zoro #
G416498559
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
78.5 mm
Case Size
73
Overall Width
73 mm
Overall Length
74 mm

Details

Item
Fuses
Body Style
Square
AC Voltage Rating
1,250 V AC, 1,300 V AC
Series
Protistor
Standards
IEC, UL
Visual Indication
Indicating
DC Voltage Rating
Not Rated
Body Material
Ceramic
Interrupt Rating - AC
126 kA
Current
900 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.