Zoro Homepage

Fuses, Protistor Series, 690 V AC, 700 V AC, Indicating

  • Mfr # D300130

  • Zoro # G016498546


product price: $474.99
/ea
Sold in multiples of 3 for $1,424.97
Free Shipping & Returns

Key Features

Visual Indication
Indicating
Body Material
Ceramic
DC Voltage Rating
Not Rated
Standards
IEC, RoHS, UL
Series
Protistor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D300130
Zoro #
G016498546
UPC #
-
Country of Origin
Mexico

Dimensions

Case Size
30
Overall Depth
48 mm
Overall Width
40 mm
Bolt Hole Diameter
10 1/2 mm
Overall Length
129 mm

Details

Item
Fuses
Visual Indication
Indicating
Body Material
Ceramic
DC Voltage Rating
Not Rated
Standards
IEC, RoHS, UL
Series
Protistor
Body Style
Square
AC Voltage Rating
690 V AC, 700 V AC
Interrupt Rating - AC
200 kA
Bolt Hole Center-to-Center Distance
129 mm
Current
100 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.