Zoro Homepage

Fuses, Protistor Series, 690 V AC, 700 V AC, Indicating

  • Mfr # D300199

  • Zoro # G416498542


product price: $702.99
/ea
Sold in multiples of 3 for $2,108.97
Free Shipping & Returns

Key Features

Body Material
Ceramic
AC Voltage Rating
690 V AC, 700 V AC
Standards
IEC, RoHS, UL
Series
Protistor
Body Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D300199
Zoro #
G416498542
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
134 mm
Bolt Hole Diameter
14 3/5 mm
Overall Depth
65 mm
Overall Width
59 mm
Case Size
32

Details

Body Material
Ceramic
AC Voltage Rating
690 V AC, 700 V AC
Standards
IEC, RoHS, UL
Series
Protistor
Body Style
Square
Visual Indication
Indicating
DC Voltage Rating
Not Rated
Item
Fuses
Current
630 A
Bolt Hole Center-to-Center Distance
109 mm
Interrupt Rating - AC
200 kA

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.